Instant Restrike High Pressure Sodium Lamps
9 Found
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, E25, 1000W, Clear
Item #: 13877
CAT #: LU1000/SBY
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, ET18, 250W, Clear
Item #: 246157
CAT #: LU250/SBY
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
High Pressure Sodium Lamp, Instant Restrike, ET23-1/2, 100W, Clear
Item #: 101538
CAT #: LU100/SBY
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, ET18, 400W, Clear
Item #: 13814
CAT #: LU400/SBY
UPC: 046135675843
Sign In or Register to view pricing and more.
Philips Lighting
150 Watt Bulb High Pressure Sodium Instant Restrike
Item #: 353216
CAT #: C150S55/2-12PK
UPC: 046677265618
Sign In or Register to view pricing and more.
Philips Lighting
400 Watt Bulb High Pressure Sodium Instant Restrike
Item #: 411071
CAT #: C400S51/2-12PK
UPC: 046677376888
Sign In or Register to view pricing and more.
Philips Lighting
100 Watt Bulb High Pressure Sodium Instant Restrike
Item #: 490133
CAT #: C100S54/2-12PK
UPC: 046677265601
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt Bulb High Pressure Sodium Instant Restrike
Item #: 554519
CAT #: C250S50/2-12PK
UPC: 046677377175
Sign In or Register to view pricing and more.
SYLVANIA
LU70SBY 20/CS 1/SKU
Item #: 246155
CAT #: LU70/SBY
UPC: 046135675409
Sign In or Register to view pricing and more.
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, E25, 1000W, Clear
High Pressure Sodium Lamp, Instant Restrike, 1000 Watt, 250 Volt, Bulb: E25 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 127000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S52, Standard Case Qty: 6 *Sylvania Part # 67543*
Item #: 13877
CAT #: LU1000/SBY
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, ET18, 250W, Clear
High Pressure Sodium Lamp, Instant Restrike, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 27500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67582*
Item #: 246157
CAT #: LU250/SBY
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
High Pressure Sodium Lamp, Instant Restrike, ET23-1/2, 100W, Clear
High Pressure Sodium Lamp, Instant Restrike, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67542*
Item #: 101538
CAT #: LU100/SBY
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
High Pressure Sodium Lamp, Instant Restrike, ET18, 400W, Clear
High Pressure Sodium Lamp, Instant Restrike, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67584*
Item #: 13814
CAT #: LU400/SBY
UPC: 046135675843
Sign In or Register to view pricing and more.
Philips Lighting
150 Watt Bulb High Pressure Sodium Instant Restrike
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,600, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 26561-1*
Item #: 353216
CAT #: C150S55/2-12PK
UPC: 046677265618
Sign In or Register to view pricing and more.
Philips Lighting
400 Watt Bulb High Pressure Sodium Instant Restrike
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 49,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 37688-9*
Item #: 411071
CAT #: C400S51/2-12PK
UPC: 046677376888
Made in USA
Sign In or Register to view pricing and more.
Philips Lighting
100 Watt Bulb High Pressure Sodium Instant Restrike
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9100, CRI: 21, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 26560-3*
Item #: 490133
CAT #: C100S54/2-12PK
UPC: 046677265601
Made in USA
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt Bulb High Pressure Sodium Instant Restrike
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,500, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 37717-6*
Item #: 554519
CAT #: C250S50/2-12PK
UPC: 046677377175
Sign In or Register to view pricing and more.
SYLVANIA
LU70SBY 20/CS 1/SKU
70W LUMALUX STANDBY high pressure sodium HID lamp, instant restrike, 40,000hrs avg rated life, E39 based, ET23.5 bulb, universal burn, clear
Item #: 246155
CAT #: LU70/SBY
UPC: 046135675409
Sign In or Register to view pricing and more.