High Pressure Sodium Lamp, ET18, 250W, Clear

Item #: 13831
Cat #: LU250/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 29000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67578*

Overview

High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 29000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67578*
LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.
Also known as: LU250/ECO

Specifications

Volts AC: 100
ANSI Code: S50
Color: Clear
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
Lumens: 29000
Color Rendering Index (CRI): 22
Wattage: 250
Light Technology: HID
Volts AC: 100
Color: Clear
Base: Mogul Screw (E39)
Lumens: 29000
Wattage: 250
ANSI Code: S50
Color Temperature: 2100 (Warm White)
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Light Technology: HID

Customer Reviews

No reviews for this product
(0)