Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*
Overview
High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*
Also known as: LU70/MED
Specifications
Color: | Clear |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Color Temperature: | 1900 (Warm White) |
Lumens: | 6300 |
ANSI Code: | S62 |
Shape: | E17 (Ellipsoidal) |
Volts AC: | 52 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Dimmable: | No |
Color: | Clear |
Base: | Medium Screw (E26) |
Lumens: | 6300 |
Shape: | E17 (Ellipsoidal) |
Color Rendering Index (CRI): | 22 |
Dimmable: | No |
Wattage: | 70 |
Color Temperature: | 1900 (Warm White) |
ANSI Code: | S62 |
Volts AC: | 52 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)