Standard High Pressure Sodium Lamps

99 Found
LEDVANCE

High Pressure Sodium Lamp, ET18, 400W, Clear

Item #: 13890
CAT #: LU400/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 250W, Clear

Item #: 13831
CAT #: LU250/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

Item #: 13933
CAT #: LU150/55/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 70W, Clear

Item #: 13254
CAT #: LU70/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 100W, Clear

Item #: 13963
CAT #: LU100/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

HID High Pressure Sodium Lamp, 150 W, E26 Medium High Pressure Sodi

Item #: 13180
CAT #: LU150/55/MED
UPC: 046135675089
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 100W, Clear

Item #: 13204
CAT #: LU100/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 70W, Clear

Item #: 13984
CAT #: LU70/ECO
UPC: 046135675126
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, E17, 50W, Clear

Item #: 14003
CAT #: LU50/MED
UPC: 046135675027
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 1000W, ED25

Item #: 721973
CAT #: C1000S52/ALTO
UPC: 046677368838
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 400W, ED39, Clear

Item #: 1262019
CAT #: SON-400W-E39-ED58-CL-SL/12
UPC: 046677467371
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 250W, ED18

Item #: 1378669
CAT #: SON-250W-E39-ED58-CL-SL/12
UPC: 046677467210
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 70W, BD17

Item #: 1344419
CAT #: C70S62/M-PH-12PK
UPC: 046677467289
Sign In or Register to view pricing and more.
Philips Lighting

150 Watt High Pressure Sodium Lamp

Item #: 1282640
CAT #: SON-150W-E26-BD54-CL-SLV/12
UPC: 046677467319
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2

Item #: 1344338
CAT #: SON-150W-E39-ED75-CL-SL/12
UPC: 046677467234
Sign In or Register to view pricing and more.
Philips Lighting

70 Watt Bulb Clear Ceramalux High Pressure Sodium

Item #: 1313148
CAT #: SON-70W-E39-ED75-CL-SL/12
UPC: 046677467258
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 400W, Clear

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67533*
Item #: 13890
CAT #: LU400/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 250W, Clear

High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 29000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67578*
Item #: 13831
CAT #: LU250/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
Item #: 13933
CAT #: LU150/55/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 70W, Clear

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*
Item #: 13254
CAT #: LU70/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 100W, Clear

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67514*
Item #: 13963
CAT #: LU100/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

HID High Pressure Sodium Lamp, 150 W, E26 Medium High Pressure Sodi

HID High Pressure Sodium Lamp, 150 W, E26 Medium High Pressure Sodium Lamp, E17 Shape, 15800 Lumens *Sylvania Part # 67508*
Item #: 13180
CAT #: LU150/55/MED
UPC: 046135675089
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 100W, Clear

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67506*
Item #: 13204
CAT #: LU100/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 70W, Clear

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67512*
Item #: 13984
CAT #: LU70/ECO
UPC: 046135675126
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, E17, 50W, Clear

High Pressure Sodium Lamp, 50 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 21, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S68, Standard Case Qty: 20 *Sylvania Part # 67502*
Item #: 14003
CAT #: LU50/MED
UPC: 046135675027
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 1000W, ED25

High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52XB-1000. *Philips Part # 36883-7*
Item #: 721973
CAT #: C1000S52/ALTO
UPC: 046677368838
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 400W, ED39, Clear

C400S51/ALTO, High Pressure Sodium, Ceramalux Lamp, 400W, Base: Mogul Screw (E39), Lumens: 45000, CRI: 20, Color Temp: 2100K, ANSI Code: S51. 12 per Carton *Philips Part # 467373*
Item #: 1262019
CAT #: SON-400W-E39-ED58-CL-SL/12
UPC: 046677467371
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 250W, ED18

High Pressure Sodium, Ceramalux Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,000, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 46721-7*
Item #: 1378669
CAT #: SON-250W-E39-ED58-CL-SL/12
UPC: 046677467210
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 70W, BD17

High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 6300, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 33192-6*
Item #: 1344419
CAT #: C70S62/M-PH-12PK
UPC: 046677467289
Sign In or Register to view pricing and more.
Philips Lighting

150 Watt High Pressure Sodium Lamp

High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 14,400, CRI: 17, Color Temp: 2100K, ANSI Code: S55. PN# 46731-6. SON 150W E26 BD54 CL SLV/12 * a.k.a.: C150S55/MED
Item #: 1282640
CAT #: SON-150W-E26-BD54-CL-SLV/12
UPC: 046677467319
Sign In or Register to view pricing and more.
Philips Lighting

High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2

High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 46723-3*
Item #: 1344338
CAT #: SON-150W-E39-ED75-CL-SL/12
UPC: 046677467234
Sign In or Register to view pricing and more.
Philips Lighting

70 Watt Bulb Clear Ceramalux High Pressure Sodium

High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 46725-8* Replaces old Philips Part # 36869-6 *a.k.a.: SON 70W E39 ED75 CL SL/12
Item #: 1313148
CAT #: SON-70W-E39-ED75-CL-SL/12
UPC: 046677467258
Sign In or Register to view pricing and more.
Page 1 of 7
99 Items found