LU70SBY 20/CS 1/SKU

Item #: 246155
Cat #: LU70/SBY
UPC: 046135675409
Sign In or Register to view pricing and more.
Documents & Guides
70W LUMALUX STANDBY high pressure sodium HID lamp, instant restrike, 40,000hrs avg rated life, E39 based, ET23.5 bulb, universal burn, clear

Overview

70W LUMALUX STANDBY high pressure sodium HID lamp, instant restrike, 40,000hrs avg rated life, E39 based, ET23.5 bulb, universal burn, clear
Also known as: 046135675409, LU70/SBY

Specifications

Lumens: 6050
Shape: ET23-1/2 (Ellipsoidal Tubular)
Wattage: 70
Color Temperature: 1900 (Warm White)
ANSI Code: S62
Base: Mogul Screw (E39)
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Lumens: 6050
Wattage: 70
ANSI Code: S62
Volts AC: 52
Light Technology: HID
Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 1900 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)