false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

To our valued customers: COVID-19 Update. We are open for business!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA LU50/PLUS/ECO LU50PLUSECO 20/CS 1/SKU

Mfr Number: LU50/PLUS/ECO
Rexel Part Number: 127255
UPC: 046135676079

Product Description
Lead time for this product varies

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101617
ANSI Code
S68
Base
Mogul Screw (E39)
Color Rendering Index (CRI)
22
Color Temperature
1900 (Warm White)
Dimming
No
Light Technology
HID
Lumens
4000
Shape
ET23-1/2 (Ellipsoidal Tubular)
Volts AC
52
Wattage
50

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection