High Pressure Sodium Lamp, E17, 70W, Coated

Item #: 13230
Cat #: LU70/D/MED
UPC: 046135675058
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5800, CRI: 22, Color Temperature: 1900K, Lamp Finish: Coated, ANSI Code: S62, Standard Case Qty: 20 Sylvania Part # 67505

Overview

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5800, CRI: 22, Color Temperature: 1900K, Lamp Finish: Coated, ANSI Code: S62, Standard Case Qty: 20 Sylvania Part # 67505
Also known as: 046135675058, LU70/D/MED

Specifications

Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 1900 (Warm White)
ANSI Code: S62
Shape: E17 (Ellipsoidal)
Lumens: 5800
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Wattage: 70
Color Temperature: 1900 (Warm White)
Shape: E17 (Ellipsoidal)
Volts AC: 52
Light Technology: HID
Base: Medium Screw (E26)
ANSI Code: S62
Lumens: 5800
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)