Low Pressure Sodium Lamp, 18W, Clear

Item #: 333727
Cat #: SOX-E18
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*

Overview

Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*
Also known as: SOX-E18

Specifications

Lumens: 1800
ANSI Code: L69
Wattage: 18
Shape: T17 (Tubular)
Volts AC: 120, 277
Color Temperature: 1700 (Warm White)
Light Technology: HID
Dimmable: No
Base: Bayonet (BY22d)
Lumens: 1800
Wattage: 18
Volts AC: 120, 277
Light Technology: HID
Base: Bayonet (BY22d)
ANSI Code: L69
Shape: T17 (Tubular)
Color Temperature: 1700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)