T17 Low Pressure Sodium Lamps
8 Found
Philips Lighting
Low Pressure Sodium Lamp, 18W, Clear
Item #: 333727
CAT #: SOX-E18
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
55 Watt Bulb Low Pressure Sodium
Item #: 732158
CAT #: SOX55-12PK
UPC:
Sign In or Register to view pricing and more.
Candela
55W T17 LPS LAMP
Item #: 1230508
CAT #: SOX55
UPC:
Sign In or Register to view pricing and more.
Candela
35W T17 LPS LAMP
Item #: 1230511
CAT #: SOX35
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Low Pressure Sodium Lamp, 35W, Clear
Item #: 12597
CAT #: SOX35-PLUS
UPC: 046135695117
Sign In or Register to view pricing and more.
Philips Lighting
Low Pressure Sodium Lamp, 55W, Clear
Item #: 519867
CAT #: SOX55
UPC: 046677321512
Sign In or Register to view pricing and more.
Philips Lighting
35 Watt Bulb Low Pressure Sodium
Item #: 206295
CAT #: SOX35
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
69510 LPS LAMP
Item #: 127249
CAT #: SOX18
UPC: 046135695100
Sign In or Register to view pricing and more.
Philips Lighting
Low Pressure Sodium Lamp, 18W, Clear
Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*
Item #: 333727
CAT #: SOX-E18
UPC:
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.
Philips Lighting
55 Watt Bulb Low Pressure Sodium
Low Pressure Sodium Lamp, 55W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 7800, Color Temp: 1700K, ANSI Code: L71. *Philips Part # 32151-3*
Item #: 732158
CAT #: SOX55-12PK
UPC:
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Low Pressure Sodium Lamp, 35W, Clear
Low Pressure Sodium Lamp, 35 Watt, 70 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 4550, Color Temperature: 1700K, ANSI Code: L70, Standard Case Qty: 12
Item #: 12597
CAT #: SOX35-PLUS
UPC: 046135695117
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Low Pressure Sodium Lamp, 55W, Clear
Low Pressure Sodium Lamp, 55 Watt, 109 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 7800, Color Temperature: 1800K, ANSI Code: L71
Item #: 519867
CAT #: SOX55
UPC: 046677321512
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.
Philips Lighting
35 Watt Bulb Low Pressure Sodium
Low Pressure Sodium Lamp, 35W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 4550, Color Temp: 1700K, ANSI Code: L70. *Philips Part # 32781-7*
Item #: 206295
CAT #: SOX35
UPC:
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.
SYLVANIA
69510 LPS LAMP
69510 LPS LAMP
Item #: 127249
CAT #: SOX18
UPC: 046135695100
Category:
T17 Low Pressure Sodium Lamps
Sign In or Register to view pricing and more.