180 Watt Bulb Low Pressure Sodium

Item #: 374948
Cat #: SOX-180-6PK
UPC: 046677405243
Sign In or Register to view pricing and more.
Documents & Guides
Low Pressure Sodium Lamp, 180W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 32,000, Color Temp: 1700K, ANSI Code: L74. *Philips Part # 15116-7*

Overview

Low Pressure Sodium Lamp, 180W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 32,000, Color Temp: 1700K, ANSI Code: L74. *Philips Part # 15116-7*
High energy efficiency low pressure sodium lamps for indoor and outdoor applications.
Also known as: 046677405243, SOX-180-6PK

Specifications

Lumens: 32000
Volts AC: 120, 277
ANSI Code: L74
Wattage: 180
Color Temperature: 1700 (Warm White)
Shape: T21 (Tubular)
Light Technology: HID
Dimmable: No
Base: Bayonet (BY22d)
Lumens: 32000
ANSI Code: L74
Color Temperature: 1700 (Warm White)
Light Technology: HID
Base: Bayonet (BY22d)
Volts AC: 120, 277
Wattage: 180
Shape: T21 (Tubular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)