HID - Low Pressure Sodium

17 Found
Candela

Low Pressure Sodium Lamp, T21, 90W, Clear

Item #: 863005
CAT #: SOX90
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

55 Watt Bulb Low Pressure Sodium

Item #: 732158
CAT #: SOX55-12PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 18W, Clear

Item #: 333727
CAT #: SOX-E18
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

180 Watt Bulb Low Pressure Sodium

Item #: 374948
CAT #: SOX-180-6PK
UPC: 046677405243
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 135W, Clear

Item #: 358217
CAT #: SOX135
UPC:
Sign In or Register to view pricing and more.
Candela

Low Pressure Sodium Lamp, T21, 180W, Clear

Item #: 863149
CAT #: SOX180
UPC:
Sign In or Register to view pricing and more.
Candela

55W T17 LPS LAMP

Item #: 1230508
CAT #: SOX55
UPC:
Sign In or Register to view pricing and more.
Candela

35W T17 LPS LAMP

Item #: 1230511
CAT #: SOX35
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

69510 LPS LAMP

Item #: 127249
CAT #: SOX18
UPC: 046135695100
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 55W, Clear

Item #: 519867
CAT #: SOX55
UPC: 046677321512
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 35W, Clear

Item #: 12597
CAT #: SOX35-PLUS
UPC: 046135695117
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 90W, Clear

Item #: 333761
CAT #: SOX90
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 135W, Clear

Item #: 292708
CAT #: SOX135-PLUS
UPC: 046135695148
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 180W, Clear

Item #: 519865
CAT #: SOX180
UPC: 046677327996
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 90W, Clear

Item #: 12553
CAT #: SOX90-PLUS
UPC: 046135695131
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 180W, Clear

Item #: 87887
CAT #: SOX180-6PK
UPC: 046135695193
Sign In or Register to view pricing and more.
Candela

Low Pressure Sodium Lamp, T21, 90W, Clear

Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 13600, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 12
Item #: 863005
CAT #: SOX90
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

55 Watt Bulb Low Pressure Sodium

Low Pressure Sodium Lamp, 55W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 7800, Color Temp: 1700K, ANSI Code: L71. *Philips Part # 32151-3*
Item #: 732158
CAT #: SOX55-12PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 18W, Clear

Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*
Item #: 333727
CAT #: SOX-E18
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

180 Watt Bulb Low Pressure Sodium

Low Pressure Sodium Lamp, 180W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 32,000, Color Temp: 1700K, ANSI Code: L74. *Philips Part # 15116-7*
Item #: 374948
CAT #: SOX-180-6PK
UPC: 046677405243
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 135W, Clear

Low Pressure Sodium Lamp, 135W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 22,600, Color Temp: 1700K, ANSI Code: L73. *Philips Part # 32153-9*
Item #: 358217
CAT #: SOX135
UPC:
Sign In or Register to view pricing and more.
Candela

Low Pressure Sodium Lamp, T21, 180W, Clear

Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 32000, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 6
Item #: 863149
CAT #: SOX180
UPC:
Sign In or Register to view pricing and more.
Candela

55W T17 LPS LAMP

55W T17 LPS LAMP
Item #: 1230508
CAT #: SOX55
UPC:
Sign In or Register to view pricing and more.
Candela

35W T17 LPS LAMP

35W T17 LPS LAMP
Item #: 1230511
CAT #: SOX35
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

69510 LPS LAMP

69510 LPS LAMP
Item #: 127249
CAT #: SOX18
UPC: 046135695100
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 55W, Clear

Low Pressure Sodium Lamp, 55 Watt, 109 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 7800, Color Temperature: 1800K, ANSI Code: L71
Item #: 519867
CAT #: SOX55
UPC: 046677321512
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 35W, Clear

Low Pressure Sodium Lamp, 35 Watt, 70 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 4550, Color Temperature: 1700K, ANSI Code: L70, Standard Case Qty: 12
Item #: 12597
CAT #: SOX35-PLUS
UPC: 046135695117
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 90W, Clear

Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 13600, Color Temperature: 1800K, ANSI Code: L72
Item #: 333761
CAT #: SOX90
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 135W, Clear

Low Pressure Sodium Lamp, 135 Watt, 164 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 22600, Color Temperature: 1700K, ANSI Code: L73, Standard Case Qty: 6 Sylvania Part # 69514
Item #: 292708
CAT #: SOX135-PLUS
UPC: 046135695148
Sign In or Register to view pricing and more.
Philips Lighting

Low Pressure Sodium Lamp, 180W, Clear

Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 32000, Color Temperature: 1800K, ANSI Code: L74
Item #: 519865
CAT #: SOX180
UPC: 046677327996
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 90W, Clear

Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 14300, Color Temperature: 1700K, ANSI Code: L72, Standard Case Qty: 12 Sylvania Part # 69513
Item #: 12553
CAT #: SOX90-PLUS
UPC: 046135695131
Sign In or Register to view pricing and more.
SYLVANIA

Low Pressure Sodium Lamp, 180W, Clear

Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 32000, Color Temperature: 1700K, ANSI Code: L74, Standard Case Qty: 6 Sylvania Part # 69519
Item #: 87887
CAT #: SOX180-6PK
UPC: 046135695193
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found