HID Lamp, Mercury Vapor, Clear, 250W

Item #: 200743
Cat #: H37KB-250-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Hid Mercury Vapor, Lamp Type: H37kb-250 , Watts: 250, Base: E39 Mogul, Life Average Rated: 24000 Hour, Ansi Specification Number: H37, Light Output: 12100 Lumens *Philips Part # 31985-5*

Overview

Lamps, Hid Mercury Vapor, Lamp Type: H37kb-250 , Watts: 250, Base: E39 Mogul, Life Average Rated: 24000 Hour, Ansi Specification Number: H37, Light Output: 12100 Lumens *Philips Part # 31985-5*
Also known as: H37KB-250-12PK

Specifications

Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Color Rendering Index (CRI): 20
ANSI Code: H37
Lumens: 12100
Wattage: 250
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 20
Lumens: 12100
Light Technology: HID
Base: Mogul Screw (E39)
Type: Mercury Vapor
ANSI Code: H37
Wattage: 250

Customer Reviews

No reviews for this product
(0)