Mercury Vapor Lamp, 400W, ED37

Item #: 204746
Cat #: H33GL-400/DX-FULL-CT-6PK
UPC: 046677248420
Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 23,000, CRI: 45, Color Temp: 3700K, ANSI Code: H33. *Philips Part # 24842-7*

Overview

Mercury Vapor Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 23,000, CRI: 45, Color Temp: 3700K, ANSI Code: H33. *Philips Part # 24842-7*
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Also known as: 046677248420, H33GL-400/DX-FULL-CT-6PK

Specifications

Shape: ED37 (Elliptical Dimple)
ANSI Code: H33
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 23000
Type: Mercury Vapor
Color Rendering Index (CRI): 45
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Type: Mercury Vapor
Light Technology: HID
ANSI Code: H33
Wattage: 400
Lumens: 23000
Color Rendering Index (CRI): 45
Color Temperature: 3700 (Neutral White)

Customer Reviews

No reviews for this product
(0)