Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Me *** Discontinued ***

Item #: 12404
Cat #: H39KC-175/DX
UPC: 046135694455
Sign In or Register to view pricing and more.
Documents & Guides
Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Mercury Vapor Lamp, E17, 2700 Lumens *** Discontinued ***

Overview

Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Mercury Vapor Lamp, E17, 2700 Lumens *** Discontinued ***
SYLH39KC-175/DX mercury vapor lamps are designed primarily for use in general lighting applications where good efficiency and long life are desired with moderate color rendering requirements. Available in a wide range of lamp types from 75-1000 W, in both clear and coated configurations, mercury vapor lamps are ideal for a variety of lighting applications. PAR lamps offer floodlighting and ultraviolet spectra for special lighting applications.
Also known as: 046135694455, H39KC-175/DX

Specifications

Lumens: 8400
ANSI Code: H39
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Volts AC: 120
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Wattage: 175
Color Rendering Index (CRI): 45
Light Technology: HID
Lumens: 8400
Color Temperature: 4000 (Cool White)
Volts AC: 120
Type: Mercury Vapor
Color Rendering Index (CRI): 45
ANSI Code: H39
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)