HID - Mercury Vapor

37 Found
Current

23998 MERCURY

Item #: 10924
CAT #: HR400DX33
UPC: 043168239981
Sign In or Register to view pricing and more.
Current

24062 MERCURY

Item #: 10899
CAT #: HR175DX39
UPC: 043168240628
Sign In or Register to view pricing and more.
SYLVANIA

Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Me

Item #: 12404
CAT #: H39KC-175/DX
UPC: 046135694455
Sign In or Register to view pricing and more.
SYLVANIA

H33CD400 6/CS 1/SKU

Item #: 12191
CAT #: H33CD-400
UPC: 046135694493
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, ED37, 400W, Coated

Item #: 12372
CAT #: H33GL-400/DX
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 400W, ED37

Item #: 204746
CAT #: H33GL-400/DX-FULL-CT-6PK
UPC: 046677248420
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 100W, ED23-1/2

Item #: 206308
CAT #: H38JA-100/DX-12PK
UPC: 046677337131
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 175W, ED28

Item #: 204549
CAT #: H39KC-175/DX-FULL-CT-12PK
UPC: 046677248055
Sign In or Register to view pricing and more.
Satco

Mercury Vapor Lamp, ED28, 175W, Coated

Item #: 101416
CAT #: S1934
UPC: 045923019340
Sign In or Register to view pricing and more.
Satco

H38MP-100DX A23 100W MED.

Item #: 230224
CAT #: S1933
UPC: 045923019333
Sign In or Register to view pricing and more.
Current

22575 MERCURY

Item #: 14888
CAT #: HR100DX38
UPC: 043168225755
Sign In or Register to view pricing and more.
Candela

1000 Watt Mercury Vapor Lamp

Item #: 519491
CAT #: H36GW-1000/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, E17, 100W, Coated

Item #: 12663
CAT #: H38AV-100/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

H38JA100DX 20/CS 1/SKU

Item #: 12452
CAT #: H38JA-100/DX
UPC: 046135694080
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, E17, 75W, Coated

Item #: 127253
CAT #: H43AV-75/DX
UPC: 046135694028
Sign In or Register to view pricing and more.
Philips Lighting

HID Lamp, Mercury Vapor, Clear, 250W

Item #: 200743
CAT #: H37KB-250-12PK
UPC:
Sign In or Register to view pricing and more.
Current

23998 MERCURY

GE, 23998, 400 WTT, 22600 LM, 3900 KV, 50 CRI, Mogul Screw (E39) Base, 20000 HR Average Life
Item #: 10924
CAT #: HR400DX33
UPC: 043168239981
Sign In or Register to view pricing and more.
Current

24062 MERCURY

GE, 24062, 175 WTT, 7800 LM, 3900 KV, 50 CRI, Mogul Screw (E39) Base, 20000 HR Average Life
Item #: 10899
CAT #: HR175DX39
UPC: 043168240628
Sign In or Register to view pricing and more.
SYLVANIA

Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Me

Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Mercury Vapor Lamp, E17, 2700 Lumens
Item #: 12404
CAT #: H39KC-175/DX
UPC: 046135694455
Sign In or Register to view pricing and more.
SYLVANIA

H33CD400 6/CS 1/SKU

400W, H33, mogul based Mercury lamp, clear. *Sylvania Part # 69449*
Item #: 12191
CAT #: H33CD-400
UPC: 046135694493
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, ED37, 400W, Coated

Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6
Item #: 12372
CAT #: H33GL-400/DX
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 400W, ED37

Mercury Vapor Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 23,000, CRI: 45, Color Temp: 3700K, ANSI Code: H33. *Philips Part # 24842-7*
Item #: 204746
CAT #: H33GL-400/DX-FULL-CT-6PK
UPC: 046677248420
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 100W, ED23-1/2

Mercury Vapor Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 4400, CRI: 45, Color Temp: 3700K, ANSI Code: H38. *Philips Part # 33713-9*
Item #: 206308
CAT #: H38JA-100/DX-12PK
UPC: 046677337131
Sign In or Register to view pricing and more.
Philips Lighting

Mercury Vapor Lamp, 175W, ED28

Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 45, Color Temp: 3700K, ANSI Code: H39. *Philips Part # 24805-4*
Item #: 204549
CAT #: H39KC-175/DX-FULL-CT-12PK
UPC: 046677248055
Sign In or Register to view pricing and more.
Satco

Mercury Vapor Lamp, ED28, 175W, Coated

Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7800, CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H39
Item #: 101416
CAT #: S1934
UPC: 045923019340
Sign In or Register to view pricing and more.
Satco

H38MP-100DX A23 100W MED.

SAT S1933 H38MP-100DX A23 100W MED.
Item #: 230224
CAT #: S1933
UPC: 045923019333
Sign In or Register to view pricing and more.
Current

22575 MERCURY

GE Mercury ED23.5
Item #: 14888
CAT #: HR100DX38
UPC: 043168225755
Sign In or Register to view pricing and more.
Candela

1000 Watt Mercury Vapor Lamp

Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*
Item #: 519491
CAT #: H36GW-1000/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, E17, 100W, Coated

Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H38, Standard Case Qty: 20
Item #: 12663
CAT #: H38AV-100/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

H38JA100DX 20/CS 1/SKU

100W, H38, mogul based coated mercury lamp, brite white deluxe
Item #: 12452
CAT #: H38JA-100/DX
UPC: 046135694080
Sign In or Register to view pricing and more.
SYLVANIA

Mercury Vapor Lamp, E17, 75W, Coated

Mercury Vapor Lamp, 75 Watt, 130 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 2700, CRI: 45, Color Temperature: 4300K, Lamp Finish: Coated, ANSI Code: H43, Standard Case Qty: 20
Item #: 127253
CAT #: H43AV-75/DX
UPC: 046135694028
Sign In or Register to view pricing and more.
Philips Lighting

HID Lamp, Mercury Vapor, Clear, 250W

Lamps, Hid Mercury Vapor, Lamp Type: H37kb-250 , Watts: 250, Base: E39 Mogul, Life Average Rated: 24000 Hour, Ansi Specification Number: H37, Light Output: 12100 Lumens *Philips Part # 31985-5*
Item #: 200743
CAT #: H37KB-250-12PK
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
37 Items found