Ceramic Metal Halide, 100W, Mogul Base, Clear

Item #: 592892
Cat #: CDM100/U/PS/4K-ED23.5-ELITE
UPC: 046677430689
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9,000, CRI: 85, Color Temp: 4000K, ANSI Code: M140/90/E. Color: Clear. *Philips Part # 15493-0*

Overview

Metal Halide, Pulse Start Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9,000, CRI: 85, Color Temp: 4000K, ANSI Code: M140/90/E. Color: Clear. *Philips Part # 15493-0*
A better value than quartz metal halide, with longer life, higher lumen maintenance, and energy efficiency.
Also known as: 046677430689, CDM100/U/PS/4K-ED23.5-ELITE

Specifications

Type: Pulse Start
Lumens: 9000
Shape: ED23-1/2 (Elliptical Dimple)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Wattage: 100
ANSI Code: M90/E, M140/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 93
Light Technology: HID
Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Wattage: 100
Base: Mogul Screw (E39)
Light Technology: HID
Lumens: 9000
Color: Clear
Color Temperature: 4000 (Cool White)
ANSI Code: M90/E, M140/E
Color Rendering Index (CRI): 93

Customer Reviews

No reviews for this product
(0)