Metal Halide, Pulse Start Lamp, 150W, ED17
Item #:
206383
Cat #:
MHC150/U/M/4K-ALTO-12PK
UPC:
046677377205
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*
Overview
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*
Energy savings without changing a ballast!A high-efficiency enclosed E-rated CDM lighting solution that provides energy savings without compromising light quality.
Also known as: 046677377205, MHC150/U/M/4K-ALTO-12PK
Specifications
Type: | Pulse Start |
ANSI Code: | M142/E, M102/E |
Color Rendering Index (CRI): | 92 |
Color: | Clear |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 150 |
Shape: | ED17 (Elliptical Dimple) |
Volts AC Range: | 208, 240, 120 |
Lumens: | 13000 |
Light Technology: | HID |
Type: | Pulse Start |
Color Rendering Index (CRI): | 92 |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
ANSI Code: | M142/E, M102/E |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Shape: | ED17 (Elliptical Dimple) |
Lumens: | 13000 |
Customer Reviews
No reviews for this product
(0)