Metal Halide Lamp, Pulse Start, ED28, 320W, Clear

Item #: 773887
Cat #: MS320/PS/BU-HOR/ED28
UPC: 046135640490
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 28000, CRI: 65, Color Temperature: 4300K, Lamp Finish: Clear, ANSI Code: M154/E, M132/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64049*

Overview

Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 28000, CRI: 65, Color Temperature: 4300K, Lamp Finish: Clear, ANSI Code: M154/E, M132/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64049*
Also known as: 046135640490, MS320/PS/BU-HOR/ED28

Specifications

Type: Pulse Start
ANSI Code: M132/E, M154/E
Lumens: 28000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Temperature: 4300 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 320
Light Technology: HID
Type: Pulse Start
Lumens: 28000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
ANSI Code: M132/E, M154/E
Base: Mogul Screw (E39)
Color Temperature: 4300 (Cool White)
Wattage: 320

Customer Reviews

No reviews for this product
(0)