Metal Halide Lamp, Pulse Start, ED17, 150W, Clear
Item #:
13136
Cat #:
MP150/U/MED
UPC:
046135644023
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 12900, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M102/O, Standard Case Qty: 20 *Sylvania Part # 64402*
Overview
Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 12900, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M102/O, Standard Case Qty: 20 *Sylvania Part # 64402*
Also known as: 046135644023, MP150/U/MED
Specifications
Type: | Pulse Start |
ANSI Code: | M102/O |
Color: | Clear |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 75 |
Wattage: | 150 |
Shape: | ED17 (Elliptical Dimple) |
Lumens: | 12900 |
Light Technology: | HID |
Type: | Pulse Start |
Color: | Clear |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Lumens: | 12900 |
ANSI Code: | M102/O |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 75 |
Shape: | ED17 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)