Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64705*
Overview
Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64705*
Also known as: MP400/BU-ONLY
Specifications
Type: | Pulse Start |
Color: | Clear |
Wattage: | 400 |
Shape: | BT37 (Blown Tubular) |
Color Temperature: | 3600 (Neutral White) |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Type: | Pulse Start |
Wattage: | 400 |
Color Temperature: | 3600 (Neutral White) |
Base: | Mogul Extended Screw (EX39) |
Color: | Clear |
Shape: | BT37 (Blown Tubular) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)