Metal Halide Lamp, Pulse Start, ED17, 150W, Clear

Item #: 97915
Cat #: M150/U/MED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14,000, CRI: 65, Color Temperature: 4400K, Lamp Finish: Clear, ANSI Code: M102/E, Standard Case Qty: 20 *Sylvania Part # 64785*

Overview

Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14,000, CRI: 65, Color Temperature: 4400K, Lamp Finish: Clear, ANSI Code: M102/E, Standard Case Qty: 20 *Sylvania Part # 64785*
Sylvania METALARC® PRO-TECH® and METALARC® PULSE START low wattage E17 and PAR38 lamp's premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. The METALARC® PRO-TECH® lamp design enhances safety in open or enclosed fixtures and includes a shroud around the arc tube and, in some cases, a thicker walled outer jacket. In addition, METALARC® PRO-TECH® lamps have a reduction in UV output compared to standard metal halide lamps.
Also known as: M150/U/MED

Specifications

Type: Pulse Start
Color Temperature: 4400 (Cool White)
Color: Clear
Base: Medium Screw (E26)
Lumens: 14000
ANSI Code: M102/E
Color Rendering Index (CRI): 65
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
Color: Clear
Lumens: 14000
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Color Temperature: 4400 (Cool White)
Base: Medium Screw (E26)
ANSI Code: M102/E
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)