Sign In or Register to view pricing and more.
Documents & Guides
250W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64046*
Overview
250W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64046*
Also known as: M250/PS/U/ED28
Specifications
Type: | Pulse Start |
Color: | Clear |
ANSI Code: | M153/E, M138/E |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Lumens: | 17000 |
Color Rendering Index (CRI): | 65 |
Wattage: | 250 |
Color Temperature: | 3800 (Neutral White) |
Light Technology: | HID |
Type: | Pulse Start |
ANSI Code: | M153/E, M138/E |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 65 |
Color Temperature: | 3800 (Neutral White) |
Color: | Clear |
Base: | Mogul Screw (E39) |
Lumens: | 17000 |
Wattage: | 250 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)