Metal Halide Lamp, Pulse Start, T15, 200W, Clear

Item #: 361540
Cat #: MS-200W/H75/T15/PS/740
UPC: 056487707642
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 200 Watt, Bulb: T15 (Tubular), Base: Mogul Screw (E39), Lumens: 19000, CRI: 68, Color Temperature: 4000K, ANSI Code: M136/E, Color: Clear

Overview

Metal Halide Lamp, Pulse Start, 200 Watt, Bulb: T15 (Tubular), Base: Mogul Screw (E39), Lumens: 19000, CRI: 68, Color Temperature: 4000K, ANSI Code: M136/E, Color: Clear
Also known as: 056487707642, MS-200W/H75/T15/PS/740

Specifications

Type: Pulse Start
ANSI Code: M136/E
Color Temperature: 4000 (Cool White)
Shape: T15 (Tubular)
Base: Mogul Screw (E39)
Lumens: 19000
Color Rendering Index (CRI): 68
Wattage: 200
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 68
Light Technology: HID
ANSI Code: M136/E
Shape: T15 (Tubular)
Lumens: 19000
Wattage: 200

Customer Reviews

No reviews for this product
(0)