Metal Halide Lamp, Energy Saving, BT28, 150W, Clear
Item #:
12275
Cat #:
M150/SS/U/BT28
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Energy Saving, 150 Watt, 110 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M107/E, Standard Case Qty: 6 Sylvania Part # 64719
Overview
Metal Halide Lamp, Energy Saving, 150 Watt, 110 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M107/E, Standard Case Qty: 6 Sylvania Part # 64719
Also known as: M150/SS/U/BT28
Specifications
Color: | Clear |
ANSI Code: | M107/E |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | BT28 (Blown Tubular) |
Color Rendering Index (CRI): | 65 |
Wattage: | 150 |
Lumens: | 12000 |
Volts AC: | 110 |
Light Technology: | HID |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Shape: | BT28 (Blown Tubular) |
Wattage: | 150 |
Volts AC: | 110 |
ANSI Code: | M107/E |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 65 |
Lumens: | 12000 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)