Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

Item #: 886414
Cat #: CDM100/PAR38/FL/4K-ALTO-ELITE-12PK
UPC: 046677456535
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6400, CRI: 92, Color Temp: 4200K, Beam Angle: 25°, ANSI Code: C90/O. *Philips Part # 456533*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6400, CRI: 92, Color Temp: 4200K, Beam Angle: 25°, ANSI Code: C90/O. *Philips Part # 456533*
Also known as: 046677456535, CDM100/PAR38/FL/4K-ALTO-ELITE-12PK

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 6400
ANSI Code: C90/O
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 25°
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Volts AC: 120
ANSI Code: C90/O
Light Technology: HID
Color Temperature: 4200 (Cool White)
Wattage: 100
Lumens: 6400
Shape: PAR38 (Sealed Beam)
Angle: 25°

Customer Reviews

No reviews for this product
(0)