Single-Ended Tubular Metal Halide Lamps

70 Found
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 150W, T6

Item #: 199740
CAT #: CDM150/T6/830-12PK
UPC: 046677232726
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T6, 70W

Item #: 457810
CAT #: MC70T6/U/G12/830
UPC: 046135643613
Sign In or Register to view pricing and more.
Philips Lighting

20W, 3000K, Tubular, Single-Ended,T4 Lamp

Item #: 421804
CAT #: CDM20/TC/830-ELITE
UPC: 046677410469
Sign In or Register to view pricing and more.
Bridgeport Fittings

Combination Coupling, EMT: 1", Rigid: 1", Zinc Die Cast

Item #: 582052
CAT #: 292-RT
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Single-Ended, T6, 39W

Item #: 390364
CAT #: MC39T6/U/G12/830
UPC: 046135649707
Sign In or Register to view pricing and more.
Cablofil

Cable Tie, SG Series, 15.3"L (389mm), Standard, Weather Resistant, Black

Item #: 1157214
CAT #: 4G-0012-99-S6
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Single-Ended, T4, 20W

Item #: 734292
CAT #: MC20TF/U/GU6.5/830
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T4, 39W

Item #: 358904
CAT #: MC39TF/U/GU6.5/930
UPC: 046135649783
Sign In or Register to view pricing and more.
Satco

Metal Halide Lamp, Single-Ended, T6, 150W

Item #: 142753
CAT #: S4290
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, T3.5, 35W

Item #: 321030
CAT #: CDM-35/TM/930
UPC: 046677211394
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, Single-Ended, T4, 39W

Item #: 362469
CAT #: MASTERCOLOR-CDM-TC-ELITE-35W/930-G8.5
UPC: 046677409166
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

Item #: 163389
CAT #: CDM-T-70W/830-G12-T6-CL
UPC: 046677223373
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T4-1/2, 20W

Item #: 145339
CAT #: MC20TC/U/G8.5/830
UPC: 046135649752
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T6, 70W

Item #: 493643
CAT #: MC70T6/U/G12/930
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 20W, T3.5

Item #: 300453
CAT #: CDM20/TM/830-12PK
UPC: 046677140403
Sign In or Register to view pricing and more.
Philips Lighting

HID Lamp, Ceramic Metal Halide, 70W

Item #: 362470
CAT #: MASTERCOLOR-CDM-T-ELITE-70W/930-G12-1CT
UPC: 046677409159
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 150W, T6

Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 14,000, CRI: 85, Color Temperature: 3000K. ANSI Code: C142/E. *Philips Part # 23272-8*
Item #: 199740
CAT #: CDM150/T6/830-12PK
UPC: 046677232726
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T6, 70W

Metal Halide Lamp, Single-Ended, 70 Watt, 95 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G8.5), Lumens: 7400, CRI: 89, Color Temperature: 3000K, ANSI Code: C139/E, Standard Case Qty: 12 *Sylvania Part # 64969*
Item #: 457810
CAT #: MC70T6/U/G12/830
UPC: 046135643613
Sign In or Register to view pricing and more.
Philips Lighting

20W, 3000K, Tubular, Single-Ended,T4 Lamp

Philips MasterColor CDM Evolution 3000K Tubular Single-Ended T4 Lamp, Accent Lighting, Miniature Bipin Base, 85CRI, 3000 K, 1800 Lumens. *Philips Part # 410464*
Item #: 421804
CAT #: CDM20/TC/830-ELITE
UPC: 046677410469
Sign In or Register to view pricing and more.
Bridgeport Fittings

Combination Coupling, EMT: 1", Rigid: 1", Zinc Die Cast

Combination Coupling, Raintight, EMT: 1 Inch, Rigid: 1 Inch, Material: Zinc Die Cast, Used to Join EMT to Rigid/IMC Conduit
Item #: 582052
CAT #: 292-RT
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Single-Ended, T6, 39W

Metal Halide Lamp, Single-Ended, 39 Watt, 93 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 3400, CRI: 82, Color Temperature: 2940K, ANSI Code: C130/E, Standard Case Qty: 12 *Sylvania Part # 64970*
Item #: 390364
CAT #: MC39T6/U/G12/830
UPC: 046135649707
Sign In or Register to view pricing and more.
Cablofil

Cable Tie, SG Series, 15.3"L (389mm), Standard, Weather Resistant, Black

CABLE TRAY TYPE DIVIDERS MATERIAL: GALVANIZED STEEL DEPTH: 4IN TYPE: STRAIGHT
Item #: 1157214
CAT #: 4G-0012-99-S6
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Single-Ended, T4, 20W

Metal Halide Lamp, Single-Ended, 20 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1700, CRI: 82, Color Temperature: 3000K, ANSI Code: C156/E, Standard Case Qty: 12 *Sylvania Part # 68842*
Item #: 734292
CAT #: MC20TF/U/GU6.5/830
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T4, 39W

Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 3600, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E, Standard Case Qty: 12 *Sylvania Part # 64978*
Item #: 358904
CAT #: MC39TF/U/GU6.5/930
UPC: 046135649783
Sign In or Register to view pricing and more.
Satco

Metal Halide Lamp, Single-Ended, T6, 150W

Metal Halide Lamp, Single-Ended, 150 Watt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 14000, CRI: 85, Color Temperature: 3000K, ANSI Code: M142/E
Item #: 142753
CAT #: S4290
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, T3.5, 35W

Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T3.5, Base: PGJ5, Lumens: 3000, CRI: 87, Color Temperature: 3000K. ANSI Code: C179/E. *Philips Part # 21139-1*
Item #: 321030
CAT #: CDM-35/TM/930
UPC: 046677211394
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, Single-Ended, T4, 39W

Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin (G8.5), Lumens: 6500, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E *Philips Part # 40916-9*
Item #: 362469
CAT #: MASTERCOLOR-CDM-TC-ELITE-35W/930-G8.5
UPC: 046677409166
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*
Item #: 163389
CAT #: CDM-T-70W/830-G12-T6-CL
UPC: 046677223373
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T4-1/2, 20W

Metal Halide Lamp, Single-Ended, 20 Watt, 230 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 1275, CRI: 83, Color Temperature: 3040K, ANSI Code: C156/E *Sylvania Part # 64975*
Item #: 145339
CAT #: MC20TC/U/G8.5/830
UPC: 046135649752
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Single-Ended, T6, 70W

Metal Halide Lamp, Single-Ended, 70 Watt, 88 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 6800, CRI: 93, Color Temperature: 2950K, ANSI Code: C139/E, Standard Case Qty: 12 *Sylvania Part # 64964*
Item #: 493643
CAT #: MC70T6/U/G12/930
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide, Single-Ended, Tubular Lamp, 20W, T3.5

Metal Halide, Single-Ended, Tubular Lamp, 20W, Bulb: T3.5, Base: PGJ5. Lumens: 1650, CRI: 85, Color Temperature: 3000K. ANSI Code: C175/E. *Philips Part # 14040-0*
Item #: 300453
CAT #: CDM20/TM/830-12PK
UPC: 046677140403
Sign In or Register to view pricing and more.
Philips Lighting

HID Lamp, Ceramic Metal Halide, 70W

HID Lamp, Ceramic Metal Halide, 70W, 84V, 3000K, Bulb: T19, Base: G12, 87 CRI, Lumens: 7500 *Philips Part # 40915-1*
Item #: 362470
CAT #: MASTERCOLOR-CDM-T-ELITE-70W/930-G12-1CT
UPC: 046677409159
Sign In or Register to view pricing and more.
Page 1 of 5
70 Items found