210 Watt Energy Advantage Metal Halide Bulb

Item #: 641054
Cat #: CDM210/U/O/4K-ED28-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 210W, Bulb: ED28, Base: Mogul Screw Exclusionary (EX39), Lumens: 19,500, CRI: 85, Color Temp: 4100K, ANSI Code: C183/O. Color: Clear.

Overview

Metal Halide Lamp, 210W, Bulb: ED28, Base: Mogul Screw Exclusionary (EX39), Lumens: 19,500, CRI: 85, Color Temp: 4100K, ANSI Code: C183/O. Color: Clear.
Also known as: CDM210/U/O/4K-ED28-12PK

Specifications

Color Temperature: 4100 (Cool White)
Color: Clear
Wattage: 210
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Shape: ED28 (Elliptical Dimple)
Lumens: 22000, 19500
ANSI Code: C183/O
Light Technology: HID
Color Temperature: 4100 (Cool White)
Wattage: 210
Color Rendering Index (CRI): 85
Lumens: 22000, 19500
Light Technology: HID
Color: Clear
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: C183/O

Customer Reviews

No reviews for this product
(0)