39 Watt MasterColor Metal Halide

Item #: 798025
Cat #: MC-CDM-R-ELITE-35W/930-E26/24-PAR20-30D
UPC: 046677434199
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Reflector Lamp, 35W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2040, CRI: 88, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 43419-1*

Overview

Metal Halide, Reflector Lamp, 35W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2040, CRI: 88, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 43419-1*
The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.
Also known as: 046677434199, MC-CDM-R-ELITE-35W/930-E26/24-PAR20-30D

Specifications

Lumens: 2040
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 88
Light Technology: HID
Angle: 30°
Lumens: 2040
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Angle: 30°
Color Temperature: 3000 (Warm White)
Shape: PAR20 (Sealed Beam)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)