MCP39PAR30LNU830SPECOPB 6/CS 1/SKU

Item #: 536728
Cat #: MCP39/PAR30LN/U/830/SP/ECO-PB
UPC: 046135642692
Sign In or Register to view pricing and more.
Documents & Guides
39W high CRI, powerball arc tube, reduced color shift, high performance, ECO open fixture rated PAR30 lamp clear, spot, universal *Sylvania Part # 64269*

Overview

39W high CRI, powerball arc tube, reduced color shift, high performance, ECO open fixture rated PAR30 lamp clear, spot, universal *Sylvania Part # 64269*
Also known as: 046135642692, MCP39/PAR30LN/U/830/SP/ECO-PB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
ANSI Code: C130/O
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Color Rendering Index (CRI): 85
Lumens: 2300
Light Technology: HID
Angle: 10°, 10°
Color Temperature: 3000 (Warm White)
ANSI Code: C130/O
Wattage: 39
Lumens: 2300
Angle: 10°, 10°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 85
Light Technology: HID

Customer Reviews

No reviews for this product
(0)