Metal Halide Lamp, Shatter-Resistant, BT28, 400W, Clear

Item #: 817291
Cat #: M400/U/BT28/TF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, ANSI Code: M59/E, Lamp Finish: Clear, Fixture Rating: Enclosed, Operating Position: Universal

Overview

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, ANSI Code: M59/E, Lamp Finish: Clear, Fixture Rating: Enclosed, Operating Position: Universal
Also known as: M400/U/BT28/TF

Specifications

Lumens: 36000
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Lumens: 36000
Wattage: 400
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)