Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Item #: 817295
Cat #: M400U/TF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S

Overview

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S
Also known as: M400U/TF

Specifications

Lumens: 32000
Color Temperature: 4000 (Cool White)
ANSI Code: M59/S
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Light Technology: HID
Lumens: 32000
ANSI Code: M59/S
Base: Mogul Screw (E39)
Shape: BT37 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

No reviews for this product
(0)