Shatter Resistant Metal Halide Lamps

39 Found
Shat-R-Shield

M400 BU/ED37 (PK X 6) *** Discontinued ***

Item #: 791297
CAT #: 90804S
UPC: 726585908042
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 90603H MH250/BU (PK X 6)

Item #: 782911
CAT #: 90603H
UPC: 726585906031
Sign In or Register to view pricing and more.
Shat-R-Shield

MP350 400/PS/BU

Item #: 213334
CAT #: 94830S
UPC: 726585948307
Sign In or Register to view pricing and more.
Norman

Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Item #: 817295
CAT #: M400U/TF
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

MVR360/CVBU/WM/XHO (PK X

Item #: 436825
CAT #: 99711G
UPC: 726585997114
Sign In or Register to view pricing and more.
Glass Surface Systems

Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Item #: 694213
CAT #: GSS64705-2
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 94000V MS350W/PS/BU (PK X 6)

Item #: 552274
CAT #: 94000V
UPC: 726585940004
Sign In or Register to view pricing and more.
Shat-R-Shield

MP400W BU/UVS/PS (PK X

Item #: 347682
CAT #: 93830V
UPC: 726585938308
Sign In or Register to view pricing and more.
Shat-R-Shield

MP250 BU

Item #: 216652
CAT #: 93600S
UPC: 726585936007
Sign In or Register to view pricing and more.
Shat-R-Shield

MP400/BU (Fan)

Item #: 276511
CAT #: 93799F
UPC: 726585937998
Sign In or Register to view pricing and more.
Glass Surface Systems

MS400/BU METAL

Item #: 483711
CAT #: GSS64450-2
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

MP100/MED/PS/BU (PK X 12)

Item #: 482724
CAT #: 93310V
UPC: 726585000944
Sign In or Register to view pricing and more.
Glass Surface Systems

Metal Halide Lamp, Shatter-Resistant, ED28, 250W, Clear

Item #: 398943
CAT #: 42729-1
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

M100 BU/MED (PK X 20)

Item #: 657702
CAT #: 93313S
UPC: 726585933136
Sign In or Register to view pricing and more.
Glass Surface Systems

GE 400W MH COATED LAMP

Item #: 398944
CAT #: 43828-1
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

M175 BU/ED28 (PK X 6)

Item #: 854526
CAT #: 90502S
UPC: 726585905027
Sign In or Register to view pricing and more.
Shat-R-Shield

M400 BU/ED37 (PK X 6) *** Discontinued ***

M400 BU/ED37 (PK X 6)Lamp, Shatter-Resistant, Metal Halide, M400 BU/ED37 (PK X 6), 400 Watts, 36000 Initial Lumens, 360 Deg Beam Angle, 4000 K, 65 CRI, Clear Finish, M59/S Ballast, ED37 Shape, 4.6 IN Dia, 11.5 IN Long, ED37 Bulb, Mogul (E39) Base, 20000 Avg Life Hrs, PFA Coating *** Discontinued ***
Item #: 791297
CAT #: 90804S
UPC: 726585908042
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 90603H MH250/BU (PK X 6)

SHATERSHIELD 90603H 250W MH
Item #: 782911
CAT #: 90603H
UPC: 726585906031
Sign In or Register to view pricing and more.
Shat-R-Shield

MP350 400/PS/BU

Lamp, Shatter-Resistant, Metal Halide, MP350 400/PS/BU (PK X 6), 350 Watts, 135 Volts, 33000 Initial Lumens, 3700 K, 65 CRI, BT37 Shape, 4.6 IN Dia, 11.5 IN Long, BT37 Bulb, Exclusionary Mogul (EX39) Base, 20000 Avg Life Hrs, PFA Coating
Item #: 213334
CAT #: 94830S
UPC: 726585948307
Sign In or Register to view pricing and more.
Norman

Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S
Item #: 817295
CAT #: M400U/TF
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

MVR360/CVBU/WM/XHO (PK X

SRS 99711G MVR360/CVBU/WM/XHO (PK X
Item #: 436825
CAT #: 99711G
UPC: 726585997114
Sign In or Register to view pricing and more.
Glass Surface Systems

Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear
Item #: 694213
CAT #: GSS64705-2
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 94000V MS350W/PS/BU (PK X 6)

SHA 94000V MS350W/PS/BU (PK X
Item #: 552274
CAT #: 94000V
UPC: 726585940004
Sign In or Register to view pricing and more.
Shat-R-Shield

MP400W BU/UVS/PS (PK X

SRS 93830V MP400W BU/UVS/PS (PK X
Item #: 347682
CAT #: 93830V
UPC: 726585938308
Sign In or Register to view pricing and more.
Shat-R-Shield

MP250 BU

Lamp, Shatter-Resistant, Metal Halide, MP250 BU (PK X 6), 250 Watts, 133 Volts, 23000 Initial Lumens, 4000 K, 65 CRI, M58/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 17000 Avg Life Hrs, PFA Coating
Item #: 216652
CAT #: 93600S
UPC: 726585936007
Sign In or Register to view pricing and more.
Shat-R-Shield

MP400/BU (Fan)

Lamp, Shatter-Resistant, Metal Halide, MP400/BU (PK X 6), 400 Watts, 38500 Initial Lumens, 4200 K, 65 CRI, Clear Finish, BT37 Shape, 11.5 IN Long, BT37 Bulb, Exclusionary Mogul (EX39) Base, 20000 Avg Life Hrs, Copolymer Coating
Item #: 276511
CAT #: 93799F
UPC: 726585937998
Sign In or Register to view pricing and more.
Glass Surface Systems

MS400/BU METAL

GSS GSS64450-2 MS400/BU METAL
Item #: 483711
CAT #: GSS64450-2
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

MP100/MED/PS/BU (PK X 12)

Lamp, Shatter-Resistant, Metal Halide, MP100/MED/PS/BU (PK X 12), 100 Watts, 8500 Initial Lumens, 4000 K, 65 CRI, EDX17 Shape, 2.1 IN Dia, 5.4 IN Long, EDX17 Bulb, Medium (E26) Base, 15000 Avg Life Hrs, PFA Coating
Item #: 482724
CAT #: 93310V
UPC: 726585000944
Sign In or Register to view pricing and more.
Glass Surface Systems

Metal Halide Lamp, Shatter-Resistant, ED28, 250W, Clear

Metal Halide Lamp, Shatter-Resistant, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20800, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear
Item #: 398943
CAT #: 42729-1
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

M100 BU/MED (PK X 20)

Lamp, Shatter-Resistant, Metal Halide, M100 BU/MED (PK X 20), 100 Watts, 8500 Initial Lumens, 4000 K, 65 CRI, E17 Shape, 2.13 IN Dia, 5.4 IN Long, E17 Bulb, Medium (E26) Base, 12000 Avg Life Hrs, PFA Coating
Item #: 657702
CAT #: 93313S
UPC: 726585933136
Sign In or Register to view pricing and more.
Glass Surface Systems

GE 400W MH COATED LAMP

GSS 43828-1 GE 400W MH COATED LAMP
Item #: 398944
CAT #: 43828-1
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

M175 BU/ED28 (PK X 6)

Lamp, Shatter-Resistant, Metal Halide, M175 BU/ED28 (PK X 6), 175 Watts, 14400 Initial Lumens, 360 Deg Beam Angle, 4200 K, 65 CRI, Clear Finish, M57/E Ballast, ED28 Shape, 3.5 IN Dia, 8.3 IN Long, ED28 Bulb, Mogul (E39) Base, 10000 Avg Life Hrs, PFA Coating
Item #: 854526
CAT #: 90502S
UPC: 726585905027
Sign In or Register to view pricing and more.
Page 1 of 3
39 Items found