Metal Halide Lamp, Single-Ended, T4, 39W
Item #:
362469
Cat #:
MASTERCOLOR-CDM-TC-ELITE-35W/930-G8.5
UPC:
046677409166
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin (G8.5), Lumens: 6500, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E *Philips Part # 40916-9*
Overview
Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin (G8.5), Lumens: 6500, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E *Philips Part # 40916-9*
Also known as: 046677409166, MASTERCOLOR-CDM-TC-ELITE-35W/930-G8.5
Specifications
Lumens: | 6500, 4000 |
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Wattage: | 39 |
ANSI Code: | C130/E |
Color Rendering Index (CRI): | 90 |
Light Technology: | HID |
Base: | 2-Pin (G8.5) |
Lumens: | 6500, 4000 |
Shape: | T4 (Tubular) |
ANSI Code: | C130/E |
Light Technology: | HID |
Color Temperature: | 3000 (Warm White) |
Wattage: | 39 |
Color Rendering Index (CRI): | 90 |
Base: | 2-Pin (G8.5) |
Customer Reviews
No reviews for this product
(0)