Metal Halide, Single-Ended, Tubular Lamp, 70W, T6
Item #:
163389
Cat #:
CDM-T-70W/830-G12-T6-CL
UPC:
046677223373
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*
Overview
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*
Simply irresistable. Superior light quality from start to finish
Also known as: 046677223373, CDM-T-70W/830-G12-T6-CL
Specifications
Color Rendering Index (CRI): | 81 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 70 |
Lumens: | 6600 |
Volts AC Range: | 208, 240, 120 |
Shape: | T6 (Tubular) |
ANSI Code: | M139/E |
Light Technology: | HID |
Base: | 2-Pin (G12) |
Color Rendering Index (CRI): | 81 |
Wattage: | 70 |
Volts AC Range: | 208, 240, 120 |
ANSI Code: | M139/E |
Base: | 2-Pin (G12) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 6600 |
Shape: | T6 (Tubular) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)