Metal Halide Lamp, Single-Ended, T4, 20W

Item #: 734292
Cat #: MC20TF/U/GU6.5/830
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Single-Ended, 20 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1700, CRI: 82, Color Temperature: 3000K, ANSI Code: C156/E, Standard Case Qty: 12 *Sylvania Part # 68842*

Overview

Metal Halide Lamp, Single-Ended, 20 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1700, CRI: 82, Color Temperature: 3000K, ANSI Code: C156/E, Standard Case Qty: 12 *Sylvania Part # 68842*
Also known as: MC20TF/U/GU6.5/830

Specifications

Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 20
ANSI Code: C156/E
Light Technology: HID
Base: 2-Pin Twist Lock (GU6.5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 20
Light Technology: HID
Shape: T4 (Tubular)
Lumens: 1700
ANSI Code: C156/E
Base: 2-Pin Twist Lock (GU6.5)

Customer Reviews

No reviews for this product
(0)