DISC 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE
Item #:
690382
Cat #:
CMP20/TM/930
UPC:
031293071675
Sign In or Register to view pricing and more.
Features: 3000K 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE
Overview
Features: 3000K 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE
Also known as: 031293071675, CMP20/TM/930
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 90 |
Wattage: | 20 |
Customer Reviews
No reviews for this product
(0)