Metal Halide Lamp, 175W, ED28

Item #: 199403
Cat #: MH175/U-12PK
UPC: 046677287337
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 28733-4* AKA: MH175/U

Overview

Metal Halide Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 28733-4* AKA: MH175/U
High performance, Long life and Superior light quality compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Also known as: 046677287337, MH175/U-12PK

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Lumens: 13500
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Light Technology: HID
Color: Clear
Lumens: 13500
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M57/E

Customer Reviews

No reviews for this product
(0)