text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

We have renovated the counter area at our Fenton, MO branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 1780 Gilsinn Lane!

Your ship-to location has been updated

SYLVANIA M250UED28 Metal Halide Lamp, ED28, 250W, Clear

Mfr Number: M250UED28
Rexel Part Number: 767033
UPC: 046135640322

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description
My Price
$17.43 / EA
This item normally ships in 3 - 5 days

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101614
ANSI Code
M58/E
Base
Mogul Screw (E39)
Color Rendering Index (CRI)
65
Color Temperature
4200 (Cool White)
Family / Style
Metalarc
Lumens
20000
Shape
ED28 (Elliptical Dimple)
Type
Lamp
Wattage
250

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?