text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Your ship-to location has been updated

SYLVANIA M400UED37 Metal Halide Lamp, ED37, 400W, Clear

Mfr Number: M400UED37
Rexel Part Number: 767043
UPC:

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description
My Price
$18.50 / EA
This item normally ships in 3 - 5 days

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101614
ANSI Code
M59/S
Base
Mogul Screw (E39)
Color Rendering Index (CRI)
65
Color Temperature
4000 (Cool White)
Family / Style
Metalarc
Lumens
32000
Shape
ED37 (Ellipsoidal)
Type
Lamp
Volts AC
135
Wattage
400

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?