HID - Metal Halide

457 Found
SYLVANIA

Metal Halide Lamp, ED28, 400W, Clear

Item #: 769621
CAT #: M400/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, ED37, 400W, Clear

Item #: 767043
CAT #: M400/U/ED37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base

Item #: 769601
CAT #: M175/U/ED28
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 250W, Clear

Item #: 767033
CAT #: M250/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT56, 1000W, Clear

Item #: 13383
CAT #: M1000/U
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT37, 1000W, Clear

Item #: 13358
CAT #: M1000/U/BT37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED17, 175W, Clear

Item #: 15096
CAT #: M175/U/MED
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, BT56, 1500W, Clear

Item #: 13111
CAT #: M1500/BU-HOR
UPC: 046135644313
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Open Rating, BT56, 1000W, Clear

Item #: 12735
CAT #: MP1000/BU-ONLY
UPC: 046135647147
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, 1000 Watt, Mogul Base, Clear

Item #: 97468
CAT #: LU1000/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 400W, ED37

Item #: 145359
CAT #: MH400/U-6PK
UPC: 046677274498
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED37, 400W, Coated

Item #: 773537
CAT #: M400/C/U/ED37
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 250W, ED28

Item #: 206277
CAT #: MH250/U-12PK
UPC: 046677274849
Sign In or Register to view pricing and more.
Philips Lighting

400 Watt Standard Metal Halide Bulb

Item #: 200439
CAT #: MH400/U/ED28-12PK
UPC: 046677426026
Sign In or Register to view pricing and more.
SYLVANIA

HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, E

Item #: 771506
CAT #: M175/C/U/ED28
UPC: 046135640315
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 175W, ED28

Item #: 199403
CAT #: MH175/U-12PK
UPC: 046677287337
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 400W, Clear

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*
Item #: 769621
CAT #: M400/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, ED37, 400W, Clear

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6 *Sylvania Part # 64036*
Item #: 767043
CAT #: M400/U/ED37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base, Clear Glass, Universal Burn Position, 1 per SKU, 6 Per Case *Sylvania Product Code 64030* *Sylvania Part # 64030*
Item #: 769601
CAT #: M175/U/ED28
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 250W, Clear

Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64032*
Item #: 767033
CAT #: M250/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT56, 1000W, Clear

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 107800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania Part # 64468*
Item #: 13383
CAT #: M1000/U
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT37, 1000W, Clear

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100500, CRI: 65, Color Temp: 3800K, Lamp Finish: Clear, ANSI Code: M47/E, Standard Case Qty: 6 *Sylvania Part # 64469*
Item #: 13358
CAT #: M1000/U/BT37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED17, 175W, Clear

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64479*
Item #: 15096
CAT #: M175/U/MED
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, BT56, 1500W, Clear

Metal Halide Lamp, 1500 Watt, 268 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 170000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M48/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64431*
Item #: 13111
CAT #: M1500/BU-HOR
UPC: 046135644313
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Open Rating, BT56, 1000W, Clear

Metal Halide Lamp, 1000 Watt, 263 Volt, 3500K, Bulb: BT56 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 109000, CRI: 65, Color Temperature: 3500K, Lamp Finish: Clear, ANSI Code: M47/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64714*
Item #: 12735
CAT #: MP1000/BU-ONLY
UPC: 046135647147
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, 1000 Watt, Mogul Base, Clear

High Pressure Sodium Lamp, 1000 Watt, 130000 Lumen, 2100K, 22 CRI, Mogul Base, Clear, 1 per SKU, 6 per Case *Sylvania Product Code 67307* *Sylvania Part # 67307*
Item #: 97468
CAT #: LU1000/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 400W, ED37

Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 39,000, CRI: 65, Color Temp: 3900K, ANSI Code: M59/E. Color: Clear. *Philips Part # 27449-8* Case Qty.: 6
Item #: 145359
CAT #: MH400/U-6PK
UPC: 046677274498
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED37, 400W, Coated

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 70, Color Temperature: 3700K, Lamp Finish: Coated, ANSI Code: M59/S, Standard Case Qty: 6 *Sylvania Part # 64037*
Item #: 773537
CAT #: M400/C/U/ED37
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 250W, ED28

Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 20,500, CRI: 65, Color Temp: 4000K, ANSI Code: M58/E. Color: Clear. *Philips Part # 27484-5* Case Qty.: 12.
Item #: 206277
CAT #: MH250/U-12PK
UPC: 046677274849
Sign In or Register to view pricing and more.
Philips Lighting

400 Watt Standard Metal Halide Bulb

Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12
Item #: 200439
CAT #: MH400/U/ED28-12PK
UPC: 046677426026
Sign In or Register to view pricing and more.
SYLVANIA

HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, E

HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, ED28, 12000 Lumens *Sylvania Part # 64031*
Item #: 771506
CAT #: M175/C/U/ED28
UPC: 046135640315
Sign In or Register to view pricing and more.
Philips Lighting

Metal Halide Lamp, 175W, ED28

Metal Halide Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 28733-4* AKA: MH175/U
Item #: 199403
CAT #: MH175/U-12PK
UPC: 046677287337
Sign In or Register to view pricing and more.
Page 1 of 29
457 Items found