Bulbs - HID

849 Found
SYLVANIA

Metal Halide Lamp, ED28, 400W, Clear

Item #: 769621
CAT #: M400/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, ED37, 400W, Clear

Item #: 767043
CAT #: M400/U/ED37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base

Item #: 769601
CAT #: M175/U/ED28
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 250W, Clear

Item #: 767033
CAT #: M250/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT56, 1000W, Clear

Item #: 13383
CAT #: M1000/U
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT37, 1000W, Clear

Item #: 13358
CAT #: M1000/U/BT37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED17, 175W, Clear

Item #: 15096
CAT #: M175/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 400W, Clear

Item #: 13890
CAT #: LU400/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

MP100UMED 20/CS 1/SKU

Item #: 14999
CAT #: MP100/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

Item #: 13933
CAT #: LU150/55/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

Item #: 158179
CAT #: M100/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 250W, Clear

Item #: 13831
CAT #: LU250/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 70W, Clear

Item #: 13254
CAT #: LU70/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

Item #: 13557
CAT #: MP70/U/MED
UPC: 046135645471
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, BT56, 1500W, Clear

Item #: 13111
CAT #: M1500/BU-HOR
UPC: 046135644313
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 100W, Clear

Item #: 13963
CAT #: LU100/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 400W, Clear

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*
Item #: 769621
CAT #: M400/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, ED37, 400W, Clear

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6 *Sylvania Part # 64036*
Item #: 767043
CAT #: M400/U/ED37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base, Clear Glass, Universal Burn Position, 1 per SKU, 6 Per Case *Sylvania Product Code 64030* *Sylvania Part # 64030*
Item #: 769601
CAT #: M175/U/ED28
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED28, 250W, Clear

Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64032*
Item #: 767033
CAT #: M250/U/ED28
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT56, 1000W, Clear

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 107800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania Part # 64468*
Item #: 13383
CAT #: M1000/U
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, BT37, 1000W, Clear

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100500, CRI: 65, Color Temp: 3800K, Lamp Finish: Clear, ANSI Code: M47/E, Standard Case Qty: 6 *Sylvania Part # 64469*
Item #: 13358
CAT #: M1000/U/BT37
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, ED17, 175W, Clear

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64479*
Item #: 15096
CAT #: M175/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 400W, Clear

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67533*
Item #: 13890
CAT #: LU400/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

MP100UMED 20/CS 1/SKU

100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K *Sylvania Part # 64417*
Item #: 14999
CAT #: MP100/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
Item #: 13933
CAT #: LU150/55/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E, Standard Case Qty: 20 *Sylvania Part # 64818*
Item #: 158179
CAT #: M100/U/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET18, 250W, Clear

High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 29000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67578*
Item #: 13831
CAT #: LU250/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

High Pressure Sodium Lamp, E17, 70W, Clear

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*
Item #: 13254
CAT #: LU70/MED
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5200, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M98/O, Standard Case Qty: 20 *Sylvania Part # 64547*
Item #: 13557
CAT #: MP70/U/MED
UPC: 046135645471
Sign In or Register to view pricing and more.
SYLVANIA

Metal Halide Lamp, BT56, 1500W, Clear

Metal Halide Lamp, 1500 Watt, 268 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 170000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M48/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64431*
Item #: 13111
CAT #: M1500/BU-HOR
UPC: 046135644313
Sign In or Register to view pricing and more.
LEDVANCE

High Pressure Sodium Lamp, ET23-1/2, 100W, Clear

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67514*
Item #: 13963
CAT #: LU100/ECO
UPC:
Sign In or Register to view pricing and more.
Page 1 of 54
849 Items found