Halogen Capsule Lamp, T4, 100W, 12V

Item #: 143584
Cat #: 0472900
UPC: 030721047299
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 100 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 2100, Color Temperature: 3050K

Overview

Halogen Capsule Lamp, 100 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 2100, Color Temperature: 3050K
Also known as: 030721047299, 0472900

Specifications

Volts AC: 12
Wattage: 100
Shape: T4 (Tubular)
Lumens: 2100
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 3050 (Warm White)
Volts AC: 12
Shape: T4 (Tubular)
Light Technology: Halogen
Color Temperature: 3050 (Warm White)
Wattage: 100
Lumens: 2100
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)