T3.5 Halogen Capsule Lamps

6 Found
Candela

Halogen Capsule Lamp, T3-1/2, 150W, 24V

Item #: 609972
CAT #: 55405
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Festoon Base Lamp

Item #: 119694
CAT #: FT2405X
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

58850 LAMP

Item #: 126163
CAT #: 6.6A/30T3.5/64322/EXL/DL
UPC: 046135588501
Sign In or Register to view pricing and more.
Philips Lighting

100 Watt Photo Projection Bulb 12V *** Discontinued ***

Item #: 389991
CAT #: EVA/100W/100PK-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

360 Watt Photo Projection Bulb 86V *** Discontinued ***

Item #: 386908
CAT #: EYB-5
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

58846 LAMP

Item #: 126168
CAT #: 6.6A/45T3.5/64320/EXM
UPC: 046135588464
Sign In or Register to view pricing and more.
Candela

Halogen Capsule Lamp, T3-1/2, 150W, 24V

Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Prefocus (PY24-1.5), Lumens: 5000
Item #: 609972
CAT #: 55405
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Festoon Base Lamp

Halogen (Festoon) Lamp: Wattage: 5W, Voltage: 24V, Lumens: 50, Shape: T3.5, Finish: Clear, Base: Festoon - S8.5 Base, Color Temperature: 2800K, Average Rated Life: 15,000 Hrs. Length: 1.732" x Dia.: 0.335". BLC America p/n FT2405X
Item #: 119694
CAT #: FT2405X
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

58850 LAMP

58850 LAMP
Item #: 126163
CAT #: 6.6A/30T3.5/64322/EXL/DL
UPC: 046135588501
Sign In or Register to view pricing and more.
Philips Lighting

100 Watt Photo Projection Bulb 12V *** Discontinued ***

100 Watt Photo Projection Bulb 12VSpecialty Lamp, Halogen Capsule, 100W, 12V, Bulb: T3.5, Base: Bi-Pin (GY6.35), Color Temp: 3200, ANSI Code: EVA. *Philips # 25676-8* *** Discontinued ***
Item #: 389991
CAT #: EVA/100W/100PK-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

360 Watt Photo Projection Bulb 86V *** Discontinued ***

360 Watt Photo Projection Bulb 86VSpecialty Lamp, Halogen Capsule, 360W, 86V, Bulb: T3.5, Base: Bi-Pin (G5.3), Color Temp: 3250, ANSI Code: EYB-5. *Sylvania Part # 54448* *** Discontinued ***
Item #: 386908
CAT #: EYB-5
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

58846 LAMP

58846 LAMP
Item #: 126168
CAT #: 6.6A/45T3.5/64320/EXM
UPC: 046135588464
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found