false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are now open in San Marcos, TX! Stop by our new location or call today! 226 Wonder World Dr., San Marcos, TX 78666 and (512)214-6450

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA 35T4Q/CL/AX-12V Halogen Capsule Lamp, T4, 35W, 12V

Mfr Number: 35T4Q/CL/AX-12V
Rexel Part Number: 86727
UPC: 046135586729

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101601
Base
2-Pin (GY6.35)
Color Rendering Index (CRI)
100
Color Temperature
2900 (Warm White)
Light Technology
Halogen
Lumens
580
Shape
T4 (Tubular)
Volts AC
12
Wattage
35

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection