T4 Halogen Capsule Lamps

142 Found
SYLVANIA

Halogen Capsule Lamp, T4, 40W, 120V

Item #: 906
CAT #: 40T4/G9/CL-120V
UPC: 046135570223
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 500W, 130V

Item #: 86677
CAT #: 500Q/CL/MC(EYW)-130V
UPC: 046135587566
Sign In or Register to view pricing and more.
Satco

20W T4 Halogen Lamp, Clear

Item #: 125697
CAT #: S4610
UPC: 045923046100
Sign In or Register to view pricing and more.
Satco

25W T4 Halogen Lamp, Clear

Item #: 125690
CAT #: S4611
UPC: 045923046117
Sign In or Register to view pricing and more.
Satco

50W T4 Halogen Lamp, Clear

Item #: 125261
CAT #: S3162
UPC: 045923031625
Sign In or Register to view pricing and more.
Candela

BULBRITE #Q40G9/FR-120V

Item #: 625351
CAT #: Q40G9FR120V
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Capsule Lamp, T4, 50W, 12V

Item #: 126392
CAT #: 0473800
UPC: 030721047381
Sign In or Register to view pricing and more.
Westinghouse Lighting

40W T4 G9 120V CLEAR

Item #: 142560
CAT #: 0487100
UPC: 030721048715
Sign In or Register to view pricing and more.
Westinghouse Lighting

JCD T4 35W CLR G7.9

Item #: 231995
CAT #: 0472200
UPC: 030721047220
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T4, 25W, 120V

Item #: 894
CAT #: 25T4/G9/CL-120V
UPC:
Sign In or Register to view pricing and more.
Satco

150W T4.5 Halogen Lamp, Clear

Item #: 155487
CAT #: S3489
UPC: 045923034893
Sign In or Register to view pricing and more.
Kichler

Replacement Bulb 120v/20w

Item #: 107012
CAT #: 12090CLR
UPC: 783927211659
Sign In or Register to view pricing and more.
Satco

25W T4 Halogen Lamp, Clear

Item #: 126152
CAT #: S4615
UPC: 045923046155
Sign In or Register to view pricing and more.
Satco

40W T4 Halogen Lamp, Frosted

Item #: 785498
CAT #: S4647
UPC: 045923046476
Sign In or Register to view pricing and more.
Satco

35W T4 Halogen Lamp, Clear

Item #: 125656
CAT #: S4621
UPC: 045923046216
Sign In or Register to view pricing and more.
Satco

35W T4 Halogen Lamp, Clear

Item #: 125664
CAT #: S4620
UPC: 045923046209
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T4, 40W, 120V

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 510, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 20 *Sylvania Part # 57022*
Item #: 906
CAT #: 40T4/G9/CL-120V
UPC: 046135570223
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 500W, 130V

Halogen Linear Lamp, Single-Ended, 500 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EYW, Standard Case Qty: 12 *Sylvania Part # 58756*
Item #: 86677
CAT #: 500Q/CL/MC(EYW)-130V
UPC: 046135587566
Sign In or Register to view pricing and more.
Satco

20W T4 Halogen Lamp, Clear

20 Watt; Halogen; T4; Clear; 2000 Average rated hours; 180 Lumens; Bi Pin G8 Base; 120 Volt
Item #: 125697
CAT #: S4610
UPC: 045923046100
Sign In or Register to view pricing and more.
Satco

25W T4 Halogen Lamp, Clear

25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 210 Lumens; Bi Pin G8 Base; 120 Volt
Item #: 125690
CAT #: S4611
UPC: 045923046117
Sign In or Register to view pricing and more.
Satco

50W T4 Halogen Lamp, Clear

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Mini Candelabra Base; 120 Volt
Item #: 125261
CAT #: S3162
UPC: 045923031625
Sign In or Register to view pricing and more.
Candela

BULBRITE #Q40G9/FR-120V

BULBRITE #Q40G9/FR-120V
Item #: 625351
CAT #: Q40G9FR120V
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Capsule Lamp, T4, 50W, 12V

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, Color Temperature: 3050K
Item #: 126392
CAT #: 0473800
UPC: 030721047381
Sign In or Register to view pricing and more.
Westinghouse Lighting

40W T4 G9 120V CLEAR

WHL 0487100 40W T4 G9 120V CLEAR
Item #: 142560
CAT #: 0487100
UPC: 030721048715
Sign In or Register to view pricing and more.
Westinghouse Lighting

JCD T4 35W CLR G7.9

WHL 0472200 JCD T4 35W CLR G7.9
Item #: 231995
CAT #: 0472200
UPC: 030721047220
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T4, 25W, 120V

Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 255, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 20 *Sylvania Part # 57020*
Item #: 894
CAT #: 25T4/G9/CL-120V
UPC:
Sign In or Register to view pricing and more.
Satco

150W T4.5 Halogen Lamp, Clear

150 Watt; Halogen; T4 1/2; Clear; 2000 Average rated hours; 2700 Lumens; DC Bay Base; 120 Volt; Carded
Item #: 155487
CAT #: S3489
UPC: 045923034893
Sign In or Register to view pricing and more.
Kichler

Replacement Bulb 120v/20w

KICHLER Replacement Bulb 120v/20w
Item #: 107012
CAT #: 12090CLR
UPC: 783927211659
Sign In or Register to view pricing and more.
Satco

25W T4 Halogen Lamp, Clear

25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 260 Lumens; Double Loop Base; 120 Volt
Item #: 126152
CAT #: S4615
UPC: 045923046155
Sign In or Register to view pricing and more.
Satco

40W T4 Halogen Lamp, Frosted

40 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 450 Lumens; Double Loop Base; 120 Volt
Item #: 785498
CAT #: S4647
UPC: 045923046476
Sign In or Register to view pricing and more.
Satco

35W T4 Halogen Lamp, Clear

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 400 Lumens; Double Loop Base; 120 Volt
Item #: 125656
CAT #: S4621
UPC: 045923046216
Sign In or Register to view pricing and more.
Satco

35W T4 Halogen Lamp, Clear

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Bi Pin G8 Base; 120 Volt
Item #: 125664
CAT #: S4620
UPC: 045923046209
Sign In or Register to view pricing and more.
Page 1 of 9
142 Items found