T5 Halogen Capsule Lamps

12 Found
Eiko

115V 750W 300 HOUR

Item #: 518213
CAT #: HPL750/115V
UPC: 031293104175
Sign In or Register to view pricing and more.
Candela

12V 35W BI-PIN

Item #: 856638
CAT #: GY6.35-1235XH
UPC:
Sign In or Register to view pricing and more.
Eiko

120V 575W 2000 HOUR SOURCE FOUR(R) LAMP

Item #: 1179129
CAT #: HPL575LL/120V
UPC: 031293059185
Sign In or Register to view pricing and more.
Eiko

115V 375W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REG

Item #: 826752
CAT #: HPL375/115V
UPC: 031293059130
Sign In or Register to view pricing and more.
Eiko

120V 575W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOU

Item #: 1609684
CAT #: HPL575/120V
UPC: 031293051523
Sign In or Register to view pricing and more.
Eiko

115V 575W 2000

Item #: 947480
CAT #: HPL575LL/115V
UPC: 031293104168
Sign In or Register to view pricing and more.
Eiko

EIK HPL575/115V 115V 575W 300 HOUR

Item #: 713530
CAT #: HPL575/115V
UPC: 031293104151
Sign In or Register to view pricing and more.
Candela

50W 120V CLEAR

Item #: 539848
CAT #: BA15D-120V-50X
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, 65/55 Watt, 12 Volt, T5, P26.4t Base

Item #: 850245
CAT #: 9008/H13-SYL
UPC:
Sign In or Register to view pricing and more.
Candela

CDE BP1255/H11-WAG 55W H11 LAMP

Item #: 786621
CAT #: BP1255/H11-WAG
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, Stage and Studio, T5, 500W, 120V

Item #: 126497
CAT #: EGE
UPC: 046135546488
Sign In or Register to view pricing and more.
SYLVANIA

T5 QTZ LAMP *** Discontinued ***

Item #: 126583
CAT #: EHF
UPC: 046135545108
Sign In or Register to view pricing and more.
Eiko

115V 750W 300 HOUR

EIK HPL750/115V 115V 750W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 518213
CAT #: HPL750/115V
UPC: 031293104175
Sign In or Register to view pricing and more.
Candela

12V 35W BI-PIN

12V 35W BI-PIN ZENON/HALOGEN LAMP
Item #: 856638
CAT #: GY6.35-1235XH
UPC:
Sign In or Register to view pricing and more.
Eiko

120V 575W 2000 HOUR SOURCE FOUR(R) LAMP

120V 575W 2000 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 1179129
CAT #: HPL575LL/120V
UPC: 031293059185
Sign In or Register to view pricing and more.
Eiko

115V 375W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REG

115V 375W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 826752
CAT #: HPL375/115V
UPC: 031293059130
Sign In or Register to view pricing and more.
Eiko

120V 575W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOU

120V 575W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 1609684
CAT #: HPL575/120V
UPC: 031293051523
Sign In or Register to view pricing and more.
Eiko

115V 575W 2000

115V 575W 2000 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 947480
CAT #: HPL575LL/115V
UPC: 031293104168
Sign In or Register to view pricing and more.
Eiko

EIK HPL575/115V 115V 575W 300 HOUR

EIK HPL575/115V 115V 575W 300 HOUR SOURCE FOUR(R) LAMP (SOURCE FOUR IS A REGISTERED TRADEMARK OF ETC INC.)
Item #: 713530
CAT #: HPL575/115V
UPC: 031293104151
Sign In or Register to view pricing and more.
Candela

50W 120V CLEAR

CDE BA15D-120V-50X 50W 120V CLEAR XELOGEN BAYONET BASE BULB
Item #: 539848
CAT #: BA15D-120V-50X
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, 65/55 Watt, 12 Volt, T5, P26.4t Base

Halogen Headlight Lamp, 65/55 Watt, 1500/1000 Lumen, 12 Volt, T5, P26.4t Base
Item #: 850245
CAT #: 9008/H13-SYL
UPC:
Sign In or Register to view pricing and more.
Candela

CDE BP1255/H11-WAG 55W H11 LAMP

CDE BP1255/H11-WAG 55W H11 LAMP
Item #: 786621
CAT #: BP1255/H11-WAG
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, Stage and Studio, T5, 500W, 120V

Halogen Lamp, Stage and Studio, 500 Watt, 120 Volt, Bulb: T5 (Tubular), Base: Medium Prefocus (P28s), Lumens: 10000, CRI: 100, Color Temperature: 3000K, ANSI Code: EGE, Standard Case Qty: 12 Sylvania Part # 54648
Item #: 126497
CAT #: EGE
UPC: 046135546488
Sign In or Register to view pricing and more.
SYLVANIA

T5 QTZ LAMP *** Discontinued ***

T5 QTZ LAMPSYL EHF T5 QTZ LAMP *** Discontinued ***
Item #: 126583
CAT #: EHF
UPC: 046135545108
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found