B11 Decorative Halogen Lamps

5 Found
SYLVANIA

25W Halogen, B11 Lamp, 120V, Candelabra Base, Clear Finish

Item #: 583417
CAT #: 25B11C/HAL/CL-120V
UPC: 046135525520
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40757

Item #: 567977
CAT #: 40B11C/HAL/CL-120V
UPC: 046135525537
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, B11, 40W, 120V

Item #: 802286
CAT #: 40B11/E26/EV/CL-120V-6/2
UPC: 046677424282
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, B11, 40W, 120V

Item #: 689963
CAT #: BC40B11/E12/EV/CL-120V-6/2-TP
UPC: 046677419202
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40758

Item #: 582998
CAT #: 40B11/HAL/CL-120V
UPC: 046135525605
Sign In or Register to view pricing and more.
SYLVANIA

25W Halogen, B11 Lamp, 120V, Candelabra Base, Clear Finish

25 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Candelabra Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52552*
Item #: 583417
CAT #: 25B11C/HAL/CL-120V
UPC: 046135525520
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40757

Tungsten Halogen B11 Lamp 40Watts 120Volts E12 Base Clear Finish *Sylvania Part # 52553* *** Discontinued ***
Item #: 567977
CAT #: 40B11C/HAL/CL-120V
UPC: 046135525537
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, B11, 40W, 120V

Halogen Decorative Lamp, 40W, 120V, Bulb: B11, Base: Medium Screw, Lumens: 540, Color Temperature: 2800K. *Philips Part # 42428-3* NOTE: OBSOLETE & NO LONGER MADE
Item #: 802286
CAT #: 40B11/E26/EV/CL-120V-6/2
UPC: 046677424282
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, B11, 40W, 120V

Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill
Item #: 689963
CAT #: BC40B11/E12/EV/CL-120V-6/2-TP
UPC: 046677419202
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40758

40 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Medium Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52560* *** Discontinued ***
Item #: 582998
CAT #: 40B11/HAL/CL-120V
UPC: 046135525605
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found