Halogen - Decorative

15 Found
SYLVANIA

25W Halogen, B11 Lamp, 120V, Candelabra Base, Clear Finish

Item #: 583417
CAT #: 25B11C/HAL/CL-120V
UPC: 046135525520
Sign In or Register to view pricing and more.
SYLVANIA

Tungsten Halogen B11 Lamp 40Watts 120Volts E12 Base Clear Finish *Sylvania Part # 52553

Item #: 567977
CAT #: 40B11C/HAL/CL-120V
UPC: 046135525537
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21239

Item #: 1058331
CAT #: S2438
UPC: 045923024382
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, F10.5, 25W, 120V

Item #: 283356
CAT #: BC25F10-1/2C/HAL/CL-4/1PK-TP
UPC: 046677289461
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, B11, 40W, 120V

Item #: 689963
CAT #: BC40B11/E12/EV/CL-120V-6/2-TP
UPC: 046677419202
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, B11, 40W, 120V

Item #: 802286
CAT #: 40B11/E26/EV/CL-120V-6/2
UPC: 046677424282
Sign In or Register to view pricing and more.
Philips Lighting

40 Watt Incandescent Bulb White Globe

Item #: 692926
CAT #: 40G25/EV/W-120V-12/1-TP
UPC: 046677420857
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, F10.5, 40W, 120V

Item #: 206077
CAT #: BC40F10-1/2C/HAL/CL-4/1-TP
UPC: 046677289522
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, F10.5, 40W, 120V

Item #: 320699
CAT #: BC40F10-1/2C/HAL/CL-6/2-TP
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Halogená Decorative 40W Med 120V F10 1/2 CL

Item #: 200759
CAT #: BC40F10-1/2/HAL/CL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, CP19, 40W, 120V

Item #: 202423
CAT #: BC40CP19/HAL/CL-120V-6/1PK-TP
UPC: 046677364854
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 529143
CAT #: 40G25/HAL/CL-120V
UPC: 046135525759
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40758

Item #: 582998
CAT #: 40B11/HAL/CL-120V
UPC: 046135525605
Sign In or Register to view pricing and more.
SYLVANIA

SYL 25G25/HAL/CL-120V/52574 2

Item #: 1607583
CAT #: 25G25/HAL/CL-120V
UPC: 046135525742
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21235

Item #: 1268261
CAT #: S2437
UPC: 045923024375
Sign In or Register to view pricing and more.
SYLVANIA

25W Halogen, B11 Lamp, 120V, Candelabra Base, Clear Finish

25 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Candelabra Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52552*
Item #: 583417
CAT #: 25B11C/HAL/CL-120V
UPC: 046135525520
Sign In or Register to view pricing and more.
SYLVANIA

Tungsten Halogen B11 Lamp 40Watts 120Volts E12 Base Clear Finish *Sylvania Part # 52553

Tungsten Halogen B11 Lamp 40Watts 120Volts E12 Base Clear Finish *Sylvania Part # 52553
Item #: 567977
CAT #: 40B11C/HAL/CL-120V
UPC: 046135525537
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21239

43 Watt; Halogen; G25; White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt
Item #: 1058331
CAT #: S2438
UPC: 045923024382
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, F10.5, 25W, 120V

Halogen Bulb, F10.5, 25 Watt, 120V, 2900K, Base: Candleabra Screw (E12), Lumens: 300, 100 CRI
Item #: 283356
CAT #: BC25F10-1/2C/HAL/CL-4/1PK-TP
UPC: 046677289461
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, B11, 40W, 120V

Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill
Item #: 689963
CAT #: BC40B11/E12/EV/CL-120V-6/2-TP
UPC: 046677419202
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, B11, 40W, 120V

Halogen Decorative Lamp, 40W, 120V, Bulb: B11, Base: Medium Screw, Lumens: 540, Color Temperature: 2800K. *Philips Part # 42428-3* NOTE: OBSOLETE & NO LONGER MADE
Item #: 802286
CAT #: 40B11/E26/EV/CL-120V-6/2
UPC: 046677424282
Sign In or Register to view pricing and more.
Philips Lighting

40 Watt Incandescent Bulb White Globe

Halogen Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, Rated Average Life: 2,500 Hrs. Color: White. *Philips Part # 420851
Item #: 692926
CAT #: 40G25/EV/W-120V-12/1-TP
UPC: 046677420857
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, F10.5, 40W, 120V

Lamps, Halogen, Bulb Type: Bc40f10-1/2c/hal/cl, Watts: 40, Volts: 120 Vac, Basetype: Candelabra, Overall Length: 4 3/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 540 Lumens
Item #: 206077
CAT #: BC40F10-1/2C/HAL/CL-4/1-TP
UPC: 046677289522
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, F10.5, 40W, 120V

Halogen Lamp, F10.5, 40W, 120VHalogen Decorative Lamp, 40 Watt, 120 Volt, Bulb: F10-1/2 (Flambeau), Base: Candelabra Screw (E12), Lumens: 540, Color Temperature: 2900K
Item #: 320699
CAT #: BC40F10-1/2C/HAL/CL-6/2-TP
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Halogená Decorative 40W Med 120V F10 1/2 CL

Halogená Decorative 40W Med 120V F10 1/2 CLHalogená Decorative 40W Med 120V F10 1/2 CL: PN#: 38895-9; Base: Medium, Type: F10 1/2, Watts: 40, Color Rendering Index: 100, Initial Lumens: 540. - Ideal for multiple indoor and outdoor applications especially chandeliers, sconces or any clear decorative light fixture.
Item #: 200759
CAT #: BC40F10-1/2/HAL/CL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Bulb, CP19, 40W, 120V

Halogen Bulb, CP19, 40 Watt, 120V, 2900K, Base: Medium Screw, Lumens: 540, 100 CRI Philips Part # 36485-1
Item #: 202423
CAT #: BC40CP19/HAL/CL-120V-6/1PK-TP
UPC: 046677364854
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Tungsten Halogen Lamp, 40 Watt, 500 Lumen, G25 Globe, Medium Base, Clear, 120 Volt, 1 Per SKU, 6 Per Case *Sylvania Part # 52575*
Item #: 529143
CAT #: 40G25/HAL/CL-120V
UPC: 046135525759
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40758

40 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Medium Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52560* *** Discontinued ***
Item #: 582998
CAT #: 40B11/HAL/CL-120V
UPC: 046135525605
Sign In or Register to view pricing and more.
SYLVANIA

SYL 25G25/HAL/CL-120V/52574 2

SYL 25G25/HAL/CL-120V/52574 2
Item #: 1607583
CAT #: 25G25/HAL/CL-120V
UPC: 046135525742
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21235

43 Watt; Halogen; G25; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt
Item #: 1268261
CAT #: S2437
UPC: 045923024375
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found