false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

To our valued customers: COVID-19 Update. We are open for business!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA 500T3Q/CL/RP(FCL)-120V Halogen Linear Lamp, Double-Ended, T3, 500W, 120V

Mfr Number: 500T3Q/CL/RP(FCL)-120V
Rexel Part Number: 2417
UPC: 046135588655

Product Description
This item normally ships in 3 - 5 days

This item is obsolete and no longer available for purchase.

Click to view alternative product

EA
Min: 1 / EA

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101601
ANSI Code
FCL
Base
Recessed Single Contact (R7s)
Color Rendering Index (CRI)
100
Color Temperature
2950 (Warm White)
Light Technology
Halogen
Lumens
8750
Shape
T3 (Tubular)
Volts AC
120
Wattage
500

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection