Halogen Linear Lamp, Double-Ended, T3, 375W, 120V
Item #:
697711
Cat #:
1001289
UPC:
048777184639
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 375 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Overview
Halogen Linear Lamp, Double-Ended, 375 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Also known as: 048777184639, 1001289
Specifications
Wattage: | 375 |
Color Temperature: | 2500 (Warm White) |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Wattage: | 375 |
Shape: | T3 (Tubular) |
Base: | Recessed Single Contact (R7s) |
Color Temperature: | 2500 (Warm White) |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)